Shop All Compressor Air Filters
Master Pneumatic
COAL AID, LG.GAGE, EXT.BWL
Mfr # BFCD380HL-6E8
Zoro # G005957375
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Filter Rating 0.01 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380HL-6E8
- Zoro # G005957375
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- PARKER Service Kit, Body, Direct Air 4 (520018005)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- CHICAGO PNEUMATIC Hose Kit (8940168864)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- Master Pneumatic Compressed Air Treatment