Shop All Compressor Air Filters
Master Pneumatic
COAL AID FILTER
Mfr # FCD101H-3E8NG
Zoro # G005957320
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101H-3E8NG
- Zoro # G005957320
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-11)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- Master Pneumatic Compressed Air Treatment