Shop All Compressor Air Filters
Master Pneumatic
COAL AID FILTER 3/4, YELLOW
Mfr # FCD380-6C1
Zoro # G005957689
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380-6C1
- Zoro # G005957689
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 60H Hvy Ol Cp Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hol, PK5 (60HOL)
- SKF SKF-6006 2RS1/C3, Single Row Ball Brgs, 6006 2RS1C3 (6006 2RS1/C3)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- Master Pneumatic Compressed Air Treatment