Shop All Compressor Air Filters
Master Pneumatic
COAL AID FILTER 1/4
Mfr # FCD101-2E8NG
Zoro # G005957474
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101-2E8NG
- Zoro # G005957474
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X08SS)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- Master Pneumatic Compressed Air Treatment