Shop All Compressor Air Filters
Master Pneumatic
COAL AID FILTER 1/4, 'E8'
Mfr # FCD60-2E8
Zoro # G005957610
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD60-2E8
- Zoro # G005957610
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Guard (11103)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 (B2TA8245)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- Master Pneumatic Compressor Air Filters