Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 3/8, YELLOW
Mfr # FCD380-3C1
Zoro # G405957326
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380-3C1
- Zoro # G405957326
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron, Outside-In (MF0060279)
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 50 GPM (HRV10025)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- Master Pneumatic Compressed Air Treatment