Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 3/8, MTL BWL
Mfr # BFCD380-3
Zoro # G605957294
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380-3
- Zoro # G605957294
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200100)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS30 1 1/4 (60BS30 1 1/4)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 39in OC, 3 Band (3/BX36)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- Master Pneumatic Compressor Air Filters