Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 3/8
Mfr # FCD380-3C3
Zoro # G005957306
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD380-3C3
- Zoro # G005957306
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc + Holder 3, 2inx1/4 in, 5/inner 50/pk (3)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Pipe, Straight (2404-06-04)
- POWERDRIVE Sheave, 1 1/8" Bore, 3.95" O.D. (BK40-1-1/8)
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (A16/4L180)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- INGERSOLL-RAND Air Filter Assembly, Fits Ingersoll Rand, For Use With Mfr. Model Number: 45466125 (32109779)
- Master Pneumatic Compressor Air Filters