Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 3/8 'E8'
Mfr # FCD60-3E8
Zoro # G005957528
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD60-3E8
- Zoro # G005957528
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35351-410)
- Master Pneumatic Compressor Air Filters