Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 3/8 BSPP
Mfr # FCD380-3W
Zoro # G605957577
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 0.3 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380-3W
- Zoro # G605957577
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Metric Tapered Roller Bearing, 35mm Bore Dia., 72mm Outside Dia., 18.25mm Width (30207)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 575V AC Voltage, 3,480 Nameplate RPM (00156ET3H143T-W22)
- SKF SKF-51109, Single Row Ball Brgs, 51109 (51109)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- PARKER Compressed Air Filter (AAPX010ANFX)
- Master Pneumatic Compressed Air Treatment