Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 1/2, LG.GAGE
Mfr # BFCD380L-4C1
Zoro # G005957580
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Internal Automatic
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380L-4C1
- Zoro # G005957580
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-604)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp, 2PK (AZPH011C2)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- Master Pneumatic Compressor Air Filters