Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 1/2 BSP
Mfr # FCD101H-4W
Zoro # G005957290
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101H-4W
- Zoro # G005957290
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2 (MC202-AV)
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- Master Pneumatic Compressor Air Filters