Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 1/2, .01UM
Mfr # FCD60-4E8
Zoro # G005957481
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD60-4E8
- Zoro # G005957481
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- D-A LUBRICANT CO D-A WearGuard SYN 2046 Compressor Oil 2046 SAE 46 - 5 Gallon Pail (IP72628)
- WESTWARD Oil Pump, 2 In. Bung Nut (21EM06)
- NSK Tapered Roller Metric Type (32007X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- PARKER Compressed Air Filter (AOPX020DNFX)
- Master Pneumatic Compressed Air Treatment