Shop All Compressor Air Filters
Master Pneumatic
COAL AID FIL 1", EXT, .01UM
Mfr # BFCD201HS-8E8
Zoro # G005957696
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201HS-8E8
- Zoro # G005957696
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- NSK NSK-6005Z, 6000 Series Single Row Deep Groove Ball Bearing, 6005Z (6005Z)
- FAG BEARINGS FAG 6303 2RSR C3, Deep Groove BBear, Single Row 90Mm (6303 2RSR C3)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- Master Pneumatic Compressor Air Filters