Shop All Compressor Air Filters
Master Pneumatic
COAL AID EXT.BWL 1/2, BSPP
Mfr # BFCD380H-4E8W
Zoro # G005957658
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380H-4E8W
- Zoro # G005957658
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (1290604C)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- Master Pneumatic Compressed Air Treatment