Shop All Compressor Air Filters
Master Pneumatic
COAL AID EXT.BWL 1/2 BSPP
Mfr # BFCD380H-4C1W
Zoro # G605957713
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.3 micron
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380H-4C1W
- Zoro # G605957713
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- Master Pneumatic Compressor Air Filters