Shop All Compressor Air Filters
Master Pneumatic
COAL AID EXT.BWL 1/2
Mfr # BFCD380H-4E8
Zoro # G005957726
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Bowl Material Metal
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380H-4E8
- Zoro # G005957726
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- SPEEDAIRE Element, General Purpose, 1 Micron, 176 CFM (4GPG7)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-25 (500-5MGT-25)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- BETA 1 FILTERS Air Filter replacement filter for 89295976 / INGERSOLL RAND (B1AF0005156)
- Master Pneumatic Compressor Air Filters