Shop All Compressor Air Filters
Master Pneumatic
COAL AID 3/8, LG.GAGE
Mfr # BFCD380L-3E8
Zoro # G005957641
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380L-3E8
- Zoro # G005957641
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 6303ZZ (6303 ZZ/C3 PRX)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- D&D 138" Outside Length, 2/3" Top Width, 1 Ribs (B135)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- Master Pneumatic Compressed Air Treatment