Shop All Compressor Air Filters
Master Pneumatic
COAL AID 3/4 EXT., LG.GAGE
Mfr # BFCD380HL-6C3E8
Zoro # G005957405
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" NPTF
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380HL-6C3E8
- Zoro # G005957405
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S312 (S312)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- Master Pneumatic Compressed Air Treatment