Shop All Compressor Air Filters
Master Pneumatic
COAL AID 3/4 BSPP SM.GAGE
Mfr # FCD380S-6C3W
Zoro # G605957379
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/4" BSPP
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380S-6C3W
- Zoro # G605957379
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- GATES Hi-Power II Dubl-V Belts, BB136 (BB136)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- BREEZE Hose Clamp, GP, SAE 40, Zinc, PK10 (62040H)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- Master Pneumatic Compressed Air Treatment