Shop All Compressor Air Filters
Master Pneumatic
COAL AID 1/2 BSPP SM.GAGE
Mfr # FCD380S-4C1W
Zoro # G005957245
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Internal Automatic
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380S-4C1W
- Zoro # G005957245
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6272RS (627-2RS)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (50BS15H X 1 3/16)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- Master Pneumatic Compressor Air Filters