Shop All Compressor Air Filters
Master Pneumatic
COAL AID 1", SM.GAGE, BSPP
Mfr # BFCD201HS-8W
Zoro # G005957672
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201HS-8W
- Zoro # G005957672
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-16-5-I-P (ADVC-16-5-I-P)
- D&D 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 22mm (L11022MM)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- Master Pneumatic Compressor Air Filters