Shop All Compressor Air Filters
Master Pneumatic
COAL AID 1", .01UM, SM.GAGE
Mfr # BFCD201S-8E8
Zoro # G705957552
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1" NPTF
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201S-8E8
- Zoro # G705957552
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fttng Zerk, 90 deg, 6mmx1 Tapr Thrd (A2108)
- CLIMAX METAL PRODUCTS C-200-2H @ 90 Two-Hole Set Screw Collar (C-200-2H @ 90)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- Master Pneumatic Compressor Air Filters