Shop All Compressor Air Filters
Master Pneumatic
COAL 3/8, SM.GAGE, EXT.BWL
Mfr # BFCD380HS-3
Zoro # G005957573
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380HS-3
- Zoro # G005957573
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ratchet, Latch Assembly (PN31XG6201G)
- CRC Water Based Silicone, Aerosol Can, 16 Oz. (03035)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- TB WOODS FHP Sheave, BK28 x 1/2 (BK2812)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SOLBERG Filter Element, 2micron (02)
- Master Pneumatic Compressed Air Treatment