Shop All Compressor Air Filters
Master Pneumatic
COAL 3/8 LG.GAGE, EXT.BWL
Mfr # BFC380HL-3E8
Zoro # G005957498
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380HL-3E8
- Zoro # G005957498
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060067)
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- Master Pneumatic Compressor Air Filters