Shop All Compressor Air Filters
Master Pneumatic
COAL 3/4, LG.GAGE, EXT.BWL
Mfr # BFC380HL-6E8
Zoro # G605957621
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380HL-6E8
- Zoro # G605957621
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- FESTO Round Cylinder DSNU-S-16-125-PPS-A (DSNU-S-16-125-PPS-A)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- Master Pneumatic Compressed Air Treatment