Shop All Compressor Air Filters
Master Pneumatic
COAL 1/2BSP EXT, .01UM, GAG
Mfr # FC101H-4E8W
Zoro # G005957504
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101H-4E8W
- Zoro # G005957504
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504A)
- TRITAN Radial Open Bearing, PS, 17mm, 6203 (6203/C3)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2AK84 X 1-3/16 SHEAVE (2AK84 X 1-3/16 SHEAVE)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- Master Pneumatic Compressor Air Filters