Shop All Compressor Air Filters
Master Pneumatic
COAL 1/2 BSPP, .01UM, BLUE
Mfr # FC380-4C3E8W
Zoro # G605957416
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC380-4C3E8W
- Zoro # G605957416
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- SPEEDAIRE Motor 5 HP 3-Phase 56FR (MC024800IP)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P10NB, Return Line, 10 micron (ZX-MF1002P10NB)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- Master Pneumatic Compressor Air Filters