Shop All Compressor Air Filters
Master Pneumatic
COAL 1-1/2BSP, OPEN SWITCH
Mfr # BFCD201HE-12W
Zoro # G705957439
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/2" BSPP
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201HE-12W
- Zoro # G705957439
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- FOSTER Manual Industrial Socket, 1/8"MPT (2903)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3658)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-11/16 WIDE SET SCREW 4-BOLT FLANGE (UCF214-43)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- Master Pneumatic Compressed Air Treatment