Shop All Filters & Regulators
Master Pneumatic
CMB.F/R DIA. 1/4
Mfr # CFR56M-2NG
Zoro # G005952790
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR56M-2NG
- Zoro # G005952790
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- GATES Truflex V-Belts, 3L200 (3L200)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- DAYTON A29 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (6A141)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Metal Bowl Filter/Regulator Combo (WB1360T)
- Master Pneumatic Filters & Regulators