Shop All Filters & Regulators
Master Pneumatic
CMB F/R PISTON 1/4 GAGE
Mfr # CFR55M-2
Zoro # G905952258
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR55M-2
- Zoro # G905952258
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Belt, Bx22 (11-0048)
- X1 TOOLS 1-3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x4)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- Master Pneumatic Compressed Air Treatment