Shop All Filters & Regulators
Master Pneumatic
CMB F/R DIA 1/4 BSPP GAGE
Mfr # CFR56M-2W
Zoro # G905952432
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR56M-2W
- Zoro # G905952432
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Anvil Shank (CA045907)
- BESTORQ 180J6 Micro V Belt, 18 in Pitch Length, 0.552 in Top Width, 6 Ribs (180J6)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD (VP450X050)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- Master Pneumatic Filters & Regulators