Shop All Desiccant Dryers
Master Pneumatic
CLAY/CARBON 1/2 BSP, FLOAT
Mfr # CDC38-4D4MW
Zoro # G705965939
product price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D4MW
- Zoro # G705965939
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-34AS)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- KRYTOX 2 oz Tube White (XHT-BDX)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- Master Pneumatic Desiccant Dryers