Shop All Desiccant Dryers
Master Pneumatic
CLAY/CARBON 1/2 BSP
Mfr # CDC38-4W
Zoro # G505965894
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4W
- Zoro # G505965894
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V (4YFG5)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- WARREN DISTRIBUTION 14OZ MP Lithium Grease (PR127613)
- DIXON Air King MNPT End Stainless, 3/4" (RAM7)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- MILTON Desiccant Dryer System, 1/2" (1071)
- WILKERSON Dryer, Desiccant (X06-02-000)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- Master Pneumatic Compressed Air Dryers