Shop All Desiccant Dryers
Master Pneumatic
CLAY/CARBON 1/2-30, ELEC, M
Mfr # CDC38-4D8M
Zoro # G705965885
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D8M
- Zoro # G705965885
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- INGERSOLL-RAND Super Duty Reciprocating Air Saw, 4429 (4429)
- TIMKEN TIM-02872, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02872 (02872)
- SPEEDAIRE Key (TT154934G)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- Master Pneumatic Compressed Air Dryers