Shop All Desiccant Dryers
Master Pneumatic
CLAY/CAR 1-1/2, ELEC, MI750
Mfr # CDC625-12D8M
Zoro # G005965936
product price: $3,674.99
/ea
Free Shipping & Returns
$3,674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12D8M
- Zoro # G005965936
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Ball, 0.5000 In. Bore (R8ZZ)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-9/16 In. H (TOCF15)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/8" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-12-165-BK)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- WILKERSON Dryer, Desiccant (X06-02-000)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- Master Pneumatic Compressed Air Dryers