Shop All Desiccant Dryers
Master Pneumatic
CLAY DRYER 1-1/2BSPP, FLOAT
Mfr # CD625-12D4MW
Zoro # G805966133
product price: $3,005.99
/ea
Free Shipping & Returns
$3,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D4MW
- Zoro # G805966133
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 2", Carbon Steel, MPT I/O (H2-502M-1320)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- BANDO 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (A71)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- Master Pneumatic Compressed Air Dryers