Shop All Desiccant Dryers
Master Pneumatic
CLAY 3/8BSP, FLOAT, INDICAT
Mfr # CD36-3D4MW
Zoro # G605965817
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D4MW
- Zoro # G605965817
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron (ZX-R928006701)
- TRITAN Roller Chain, Single Strand, Offset Link (60-1R OSL)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- Master Pneumatic Compressed Air Dryers