Shop All Desiccant Dryers
Master Pneumatic
CLAY 3/8, FLOAT, INDICATOR
Mfr # CD36-3D4M
Zoro # G605965893
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D4M
- Zoro # G605965893
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-031-BO Set Screw Collar (C-031-BO)
- CARLISLE R3VX710-5 Power-Wedge Cog-Band (R3VX710-5)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 9" dia. (CDD2-005)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- Master Pneumatic Desiccant Dryers