Shop All Desiccant Dryers
Master Pneumatic
CLAY 1"DRYER, FLOAT, M.INDI
Mfr # CD418-8D2MW
Zoro # G205965828
product price: $2,212.99
/ea
Free Shipping & Returns
$2,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D2MW
- Zoro # G205965828
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- BAND-IT Valuclips, 200/300 Ss, 3/4, PK100 (C15699)
- ARO C-Type Wall Bracket (104410)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- Master Pneumatic Desiccant Dryers