Shop All Desiccant Dryers
Master Pneumatic
CLAY 1"BSPP DRYER
Mfr # CD418-8W
Zoro # G905965968
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8W
- Zoro # G905965968
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 1/4" NPT (621-11)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928934Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- TIMKEN TRB Single Cup Flanged <4 OD, 14276B-2 (14276B-2)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- Master Pneumatic Compressed Air Dryers