Shop All Desiccant Dryers
Master Pneumatic
CLAY 1"BSP DRYER, INDICATR
Mfr # CD418-8MW
Zoro # G005965981
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8MW
- Zoro # G005965981
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator 1/2In (CB6-04-F00)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253038, Pressure Line, 3 micron, Outside-In (MF0060423)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (6CZY1)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- Master Pneumatic Desiccant Dryers