Shop All Desiccant Dryers
Master Pneumatic
CLAY, 1", FLOAT, M.INDICATOR
Mfr # CD418-8D4M
Zoro # G905966101
product price: $2,056.99
/ea
Free Shipping & Returns
$2,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D4M
- Zoro # G905966101
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 21" (AX21)
- BRENNAN INDUSTRIES 12MJ-12MJ Blkhd Straight With Lock Nut (2700-LN-12-12)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 850 rpm, 60/50Hz (056T8O15504)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- MILTON Desiccant Dryer System, 1/2" (1071)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- Master Pneumatic Compressed Air Dryers