Shop All Desiccant Dryers
Master Pneumatic
CLAY 1" DRYER, M.INDICATOR
Mfr # CD418-8M
Zoro # G905965975
product price: $2,044.99
/ea
Free Shipping & Returns
$2,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8M
- Zoro # G905965975
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- MILTON Replacement Hose Whip for 506, 15" (509)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- Master Pneumatic Desiccant Dryers