Shop All Pneumatic Check Valves
Master Pneumatic
CHECK VALVE 1/4"
Mfr # V60-2
Zoro # G705973040
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 150 psi
- Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # V60-2
- Zoro # G705973040
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Max. Pressure (PSI) | 150 psi |
Connection Type | NPTF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- DIXON Barbed Hose Fitting, Hose ID 2", BSPT (RST25A)
- DAYTON Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz (4M223)
- MASTER PNEUMATIC SHUTTLE VALVE 1/4 (SV20-2T)
- CONTROL DEVICES Check Valve, In Line With 1/8 Side Port (IC38)
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- FESTO Piloted Check Valve HGL-1/8-B (HGL-1/8-B)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- Master Pneumatic Pneumatic Valves