Shop All Pneumatic Check Valves
Master Pneumatic
CHECK VALVE 1/2"
Mfr # V60-4
Zoro # G005973030
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 150 psi
- Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # V60-4
- Zoro # G005973030
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Max. Pressure (PSI) | 150 psi |
Connection Type | NPTF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH06002)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- MASTER PNEUMATIC SHUTTLE VALVE 1/4 (SV20-2T)
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- ALPHA TECHNOLOGIES AIGNEP Check Valve, 1/4" Male Nptf (82663-04)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- FLEXI HINGE Check Valve, 2", Carbon Steel, MPT I/O (H2-502M-1320)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx1/2" (031-0060RP)
- ATLANTIC BLOWERS Check Valve 2” (AB-30003)
- Master Pneumatic Pneumatic Valves