Shop All Filter, Regulator, Lubricator
Master Pneumatic
CFR60-3 WITH L60D
Mfr # CFRL60D-3
Zoro # G005971142
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 3/8" NPTF
- Adjustment Range 0 to 100 psi
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFRL60D-3
- Zoro # G005971142
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Adjustment Range | 0 to 100 psi |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/2-11 1/2 In (LSP51-08)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- S&G TOOL AID AIR REGULATOR (SG98000)
- SMC AW20-N02H-CZ-A 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A VHS20-N02B-Z)
- Master Pneumatic Compressed Air Treatment