Shop All Filter, Regulator, Lubricator
Master Pneumatic
CFR100-4 WITH P NUT
Mfr # CFR100-4P
Zoro # G605971146
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Plastic
- Adjustment Range 0 to 100 psi
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFR100-4P
- Zoro # G605971146
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Adjustment Range | 0 to 100 psi |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Clamp and Bracket Assembly, For Use with R72 Regulator, L72 Lubricator, F72 Filter (4214-52)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM966NA)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1" (CO 8828M)
- Master Pneumatic Filter, Regulator, Lubricator