Shop All Desiccant Dryers
Master Pneumatic
CDC/C-625-150 BSPP
Mfr # CDC625-12W
Zoro # G605965947
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12W
- Zoro # G605965947
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 125 in. OC (A123)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10S)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-13)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Desiccant Dryer System, 1/2" (1071)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- Master Pneumatic Desiccant Dryers