Shop All Desiccant Dryers
Master Pneumatic
CD/C-832-550-PGM-MI750
Mfr # CDC832-16D1M
Zoro # G705965908
product price: $3,367.99
/ea
Free Shipping & Returns
$3,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D1M
- Zoro # G705965908
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- FESTO Shock Absorber DYEF-M5-Y1F (DYEF-M5-Y1F)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 737846, Pressure Line, 25 micron, Outside-In (MF0058764)
- OPTIBELT Belt, Synchronous; 8MM Pitch; 600MM Pitch Len (600-8M-30)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- Master Pneumatic Desiccant Dryers